PVC Fittings

PVC Fittings come in many types and sizes. These PVC Fittings are manufactured by Spears, which is headquartered in the United States. We offer a large selection of PVC Pipe Fittings. If there is a PVC Fitting you are looking for but can't find feel free to give us a call or send us an e-mail. The PVC Fittings you can find within this section are Drain-Waste-Vent (DWV), Schedule 40, Schedule 80 and CPVC. PVC Glue and PVC Primer are also available on our website.

Manuals -


PVC DWV Fittings

PVC-DWV (drain, waste and vent) fittings are used for residential and commercial sani

PVC Schedule 40 Fittings

PVC Schedule 40 pressure fittings used for potable water, chilled water, irrigation,

PVC Schedule 80 Fittings

PVC Schedule 80 Pipe Fittings are used in irrigation systems, water lines, chemical d

CPVC Fittings

Spears® CTS CPVC products are ideally suited for hot and cold water distribution sys

PVC Insert Fittings

Engineered to provide positive grip and ease of installation. High quality and reli

CPVC Schedule 80 Fittings

Spears Schedule 80 PVC product designs combine years of proven experience with comput

Flexible PVC Tubing

This category contains Ultra Flexible PVC Piping/Tubing manufactured by Red Flag Prod

More about PVC Fittings

Polyvinyl chloride, commonly known as PVC, is more cost-effective than other materials, resists cracking, isn't affected by acids, and can be rigid or flexible. Because of its strength and resilience, PVC is used for many things. Depending on its width, it can be used to move liquid and gases safely. Owing to its composition, PVC is limited to carrying liquids at temperatures less than 140 degrees, making PVC unsuitable for carrying hot water.

CPVC has similar uses as PVC, but because of the chlorinating process, CPVC is able to withstand higher pressures and temperatures. CPVC has an upper temperature tolerance of 180 degrees, so it can be used for hot water pipes which contribute to its popularity as a material for water piping systems in residential as well as commercial construction.

DWV fittings are used for drainage, waste, and venting in residential and commercial sanitary systems. The piping must be DWV rated. DWV systems maintain neutral air pressure in the drains, allowing the flow of water and sewage down drains and through waste pipes by gravity. As such, it is critical that a downward slope be maintained throughout.

Schedule 40 fittings are pressure fittings used for potable water, chilled water, irrigation, golf courses, and pools/spa applications. Applications with high water pressure may require Schedule 80 PVC. Both Schedule 40 and 80 PVC are used widely around the world. Each one has its benefits in different applications. Schedule 40 has thinner walls, so it is best for applications involving relatively low water pressure. Schedule 80 has thicker walls and is able to withstand a higher PSI. This makes it ideal for industrial and chemical applications.

PVC Insert Fittings are most commonly used in irrigation systems. They have barbed end connections, which is ideal for a tightly gripped seal. The barbs mean that no adhesives are necessary, and they are NSF Certified for use with potable water.

CPVC Schedule 80 fittings have exceptional chemical and corrosion resistance. Ideal as an alternative to metal, these fittings never rust, scale or pit, and provide extended system life guaranteeing years of maintenance-free service. With higher temperature rating, higher flow capacity and lower installation costs, these fittings are useful for a wide range of applications including hot and corrosive liquids.

PVC fittings may either have spigot or hub/slip end connections. A spigot end is the equivalent of a male end, and a hub/slip (socket) end is the equivalent of a female end. A spigot end fits into a hub/slip (socket) end. PVC pipe has spigot ends and must connect to hub connections on both ends. PVC fittings are solvent welded to PVC pipe using PVC cement. PVC cement is sticky like glue, but it actually melts plastic, creating a weld between PVC pipe and a fitting.