7.4 Series High Volume Direct Vent Paloma Tankless Water Heater (Propane) Zoom

7.4 Series High Volume Direct Vent Paloma Tankless Water Heater (Propane)

SKU:PH-28R-DVSL

PH-28R-DVSL is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
1

Specs

Type: Liquid Propane (LP)
Gas Input: 4.5" W.C.
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts
Width: 14-7/8"
Height: 25-3/8"
Min Flow (GPM): 0.66
Max Flow (GPM): 7.4
Flow Rate:
?
0.66-7.4 GPM
Amperage:
?
2
Application: Plumbing
Voltage:
?
120v
Depth (Inches): 11-1/8"
Vent Size: 4"
Vent Type: Stainless Steel
Wattage:
?
240
Efficiency:
?
84%
Heating Capacity (BTU): 2-3 Bathrooms
Water Connection: 3/4"
Gas Connection: 3/4"
Gas Input: 10" W.C.
BTU Input: 199000
Temperature Range (F): 100°-140°F

Description for PH-28R-DVSL

Specifications
Capacity: 2 to 3 Bathrooms
Rated Gas Input(BTUs/Hr.):19,000 (minimum)- 199,900 (maximum) Modulating
Dimensions (Inches): 14-7/8 (W) x 25-3/8 (H) x 11-1/8 (D)
Empty Net Weight (lbs.) : 55
Working Water Pressure: 14 psi (minimum); 150 psi (maximum)
Water Flow Rate 0.66 GPM (minimum) 7.4 GPM (maximum) (23 psi)
Gas Connection 3/4" NPT Female (With Supplied Gas Shutoff Valve)
Water Connection: 3/4" NPT Male
Venting Size: 2 x 4" Special Venting Plus Special Terminator
Efficiency Rating: 84%
Energy Factor: 0.82
Electrical Rating: 120 VAC/60 Hz, Less than 2 Amps
Features
= Endless hot water on demand
= Energy-saving design
= Energy efficiency - 30% more efficient than tank-type water heaters
= Compact, space-saving design
= Paloma's exclusive sensing burner and ICAD Safety System to optimize combustion and shut down the unit in case of raised levels of carbon monoxide (indoor units only)
= Self-diagnostic program
= Waterproof digital remote control for convenience, comfort, and ease of maintenance
= Remote control displays adjustable temperature settings
= Optional, additional remote controls available
= Intelligent electronic controls designed to increase energy efficiency and safety
= Exclusive film wrap overheat limiter
= Indoor model uses 4" Category III stainless steel venting material
= May be installed as part of a circulating water system
= Built-in electric blower on all models
= Low NOx emissions meet SCAQMD Rule 1121 requirements
= Easy expansion with DUOnex+ System
= Extensive diagnostics and error display.

7.4 Series High Volume Direct Vent Paloma Tankless Water Heater (Propane)

REVIEW SNAPSHOT®

by PowerReviews
7.4 Series High Volume Direct Vent Paloma Tankless Water Heater (Propane)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

i did buy this product again

By The Mad Builder

from New Mexico

Verified Buyer

Comments about 7.4 Series High Volume Direct Vent Paloma Tankless Water Heater (Propane):

heats domestic water and radiant heat for residential. works so well I will use it again

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons