24,000 BTU Single Zone Mini-Split Concealed Duct Cool Only Air Conditioner Zoom

24,000 BTU Single Zone Mini-Split Concealed Duct Cool Only Air Conditioner

SKU:26PSF1U6

Brand: Panasonic

Panasonic
Qty Price
$3,289.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Cooling Capacity (BTU): 24000
Moisture Removal: 7.7 pints/h
Dry Air Flow (Hi/Med/Low CFM): 670 / 530 / 460
Refrigerant Pipe Type: Flare
Refrigerant Pipe Length: 165'
Programmability: 7 Days/6 Events
Liquid Line: 3/8"
Suction Line: 5/8"
Max. Elevation (ft.): 100'
SEER: 14
Power Supply: 230/208V
1PH
60Hz
Indoor Dimensions (H x W x D): 12-7/32" x 39-3/8" x 24-13/16"
Outdoor Dimensions (H x W x D): 30-23/32" x 37" x 13-3/8"
Max. Pipe Length (ft.): 165'
Mount: Concealed Duct
Energy Star Rated: No

Description for Panasonic 26PSF1U6

Line Set Not Included

**Includes S-26PF1U6 Indoor Model & U-26PS1U6 Outdoor Model**

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single room. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Panasonic's infrared Remote Control with and easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Automatic Heating and Cooling Changeover (Heat Pump) - After setting the temperature and functions you desire, just relax. If the room temperature is higher than the set temperature, cooling operation begins. If the room temperature is lower than the set temperature, heating operation begins. During normal thermostat cycle operation, cooling and heating operations automatically change in accordance with set temperature, time and room temperature. (Single Zone Heat Pump unit only)
  • Hot Start Heating System - Right from the start, air is warm and comfortable. The Hot Start Heating System prevents any cold blasts at the beginning while the heat pump is warming up. (Heat pump unit only)
  • 24-hour Clock with ON/OFF Program Timer - The remote control unit allows you to set a wide variety of timer-based operations. Such functions include automatic ON/OFF with a timer setting, same time ON/OFF every day, ON timer, OFF timer and Combination timer.
  • 72-hour ON/OFF Timer - Remote controller - ON/OFF timer can be set to 0.5 hour gradations. The maximum is 72 hours.
  • Weekly Timer
  • System Controller
  • Filter Sign (cooling only)
  • Automatic Restart Function after Power Failure
  • Fresh Air Intake
  • Branch Extension
  • Built-In Drain Pump
  • Low Ambient Operation
  • Electric Refrigerant Control Valve - The circulation volume of the refrigerant is controlled by a pulse type electric control valve. In order to attain optimum efficiency, when the power is switched ON, the opening degree of the electric control valve is controlled between 90 and 480 steps.
  • R-410A
  • PLEASE NOTE: The product weighs 199 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    24,000 BTU Single Zone Mini-Split Concealed Duct Cool Only Air Conditioner

    Q&A: Ask the Questions, share answers