31,200 BTU Single Zone Mini-Split Concealed Duct Heat Pump & Air Conditioner Zoom

31,200 BTU Single Zone Mini-Split Concealed Duct Heat Pump & Air Conditioner

SKU:36PEF1U6

Brand: Panasonic

Panasonic
36PEF1U6 has been discontinued.
Direct Replacement:
SKU: 36PEF2U6
Brand: Panasonic
0

Resources

Specs

Cooling Capacity (BTU): 31200
Heating Capacity (BTU): 36200
Dry Air Flow (Hi/Med/Low CFM): 1060 / 920 / 750
Refrigerant Pipe Type: Flare
Refrigerant Pipe Length: 165'
Programmability: 7 Days/6 Events
Liquid Line: 3/8"
Suction Line: 5/8"
Max. Elevation (ft.): 100'
SEER: 13.9
Power Supply: 230/208V
1PH
60Hz
Indoor Dimensions (H x W x D): 12-7/32" x 58-9/32" x 24-13/16"
Outdoor Dimensions (H x W x D): 30-23/32" x 37" x 13-3/8"
Moisture Removal: 10 pints/h
Energy Star Rated: No
Mount: Concealed Duct

Description for Panasonic 36PEF1U6

Line Set Not Included

**Includes S-36PF1U6 Indoor Model & U-36PE1U6 Outdoor Model**

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single room. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. This system is useful for places which need extensive air conditioning, including conference halls, showrooms, and restaurants. Since no ductwork is required, installation is simple, fast & efficient. Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Panasonic's infrared Remote Control
  • Dry Mode
  • Fan Speeds: 3 + Automatic Control / Variable
  • 24-hour Clock with ON/OFF Program Timer - The remote control unit allows you to set a wide variety of timer-based operations. Such functions include automatic ON/OFF with a timer setting, same time ON/OFF every day, ON timer, OFF timer and Combination timer.
  • 72-hour ON/OFF Timer - Remote controller - ON/OFF timer can be set to 0.5 hour gradations. The maximum is 72 hours.
  • Automatic Restart Function after Power Failure
  • Fresh Air Intake
  • Branch Extension
  • Built-In Drain Pump
  • Low Ambient Operation
  • Electric Refrigerant Control Valve - The circulation volume of the refrigerant is controlled by a pulse type electric control valve. In order to attain optimum efficiency, when the power is switched ON, the opening degree of the electric control valve is controlled between 90 and 480 steps.
  • R-410A
  • PLEASE NOTE: The product weighs 247 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    31,200 BTU Single Zone Mini-Split Concealed Duct Heat Pump & Air Conditioner

    Q&A: Ask the Questions, share answers