Description
Line Set Not Included

**Includes S-36PF1U6 Indoor Model & U-36PS1U6 Outdoor Model**

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single room. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. This system is useful for places which need extensive air conditioning, including conference halls, showrooms, and restaurants. Since no ductwork is required, installation is simple, fast & efficient. Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:
  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Panasonic's infrared Remote Control with and easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • 24-hour Clock with ON/OFF Program Timer - The remote control unit allows you to set a wide variety of timer-based operations. Such functions include automatic ON/OFF with a timer setting, same time ON/OFF every day, ON timer, OFF timer and Combination timer.
  • 72-hour ON/OFF Timer - Remote controller - ON/OFF timer can be set to 0.5 hour gradations. The maximum is 72 hours.
  • Weekly Timer
  • System Controller
  • Filter Sign (cooling only)
  • Automatic Restart Function after Power Failure
  • Fresh Air Intake
  • Branch Extension
  • Built-In Drain Pump
  • Low Ambient Operation
  • Electric Refrigerant Control Valve - The circulation volume of the refrigerant is controlled by a pulse type electric control valve. In order to attain optimum efficiency, when the power is switched ON, the opening degree of the electric control valve is controlled between 90 and 480 steps.
  • R-410A
  • Read more
    Manuals (2)
    Specs
    Cooling Capacity (BTU):
    31200
    Moisture Removal:
    10 pints/h
    Dry Air Flow (Hi/Med/Low CFM):
    1060 / 920 / 750
    Refrigerant Pipe Type:
    Flare
    Refrigerant Pipe Length:
    165'
    Programmability:
    7 Days/6 Events
    Liquid Line:
    3/8"
    Suction Line:
    5/8"
    Max. Elevation (ft.):
    100'
    SEER:
    13.9
    Power Supply:
    230/208V 1PH 60Hz
    Indoor Dimensions (H x W x D):
    12-7/32" x 58-9/32" x 24-13/16"
    Outdoor Dimensions (H x W x D):
    30-23/32" x 37" x 13-3/8"
    Max. Pipe Length (ft.):
    165'
    Energy Star Rated:
    No
    Mount:
    Concealed Duct
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A