Description
Line Set Not Included. This is an indoor unit only. Outdoor unit (CU-E12NKUA) must be purchased separately.

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling and heating requirements for a single or multiple rooms. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines and inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor-Controlled Operation: ensures that the temperature and humidity levels in the room are always comfortable.
  • Self-Diagnosing Function -Details of previous warnings are stored and can be verified on the liquid crystal display. This makes it easier to diagnose malfunctions, greatly reducing service labor. (Wired remote controller)
  • Dry Mode
  • Low Ambient Operation
  • Wireless Remote Control- Panasonic's infrared Remote Control with easy to read LCD Display gives the user the capability to adjust & set: temperature, sweep, fan speeds, timer and complete automatic operation.
  • 24-hour Clock with ON/OFF Program Timer
  • Automatic Heating and Cooling Changeover - After setting the temperature and functions you desire, just relax. If the room temperature is higher than the set temperature, cooling operation begins. If the room temperature is lower than the set temperature, heating operation begins. During normal thermostat cycle operation, cooling and heating operations automatically change in accordance with set temperature, time and room temperature. (Single Zone Heat Pump unit only)
  • Electric Refrigerant Control Valve
  • Read more
    Specs
    Product Type:
    Indoor Unit
    Application:
    Cooling
    Cooling Capacity (BTU):
    12000
    Indoor Dimensions (H x W x D):
    11-7/16" x 34-9/32" x 8-1/16"
    Fan Speeds:
    5 Speeds/ Auto
    Remote Control:
    Wireless
    Indoor Weight:
    20 lbs
    Features:
    24-Hour Programmable
    Program Timer
    Modes:
    Cooling
    Power Supply:
    230/208V 1PH 60Hz
    Modes:
    Quiet Mode
    Liquid Line:
    1/4"
    Suction Line:
    1/2"
    Max. Pipe Length (ft.):
    66'
    Max. Elevation (ft.):
    49'
    SEER:
    20
    Refrigerant Pipe Type:
    Flare
    Modes:
    Heating
    Heating Capacity (BTU):
    13800
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    3 Product Reviews

    Product Q&A