17,500 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit) Zoom

17,500 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit)

SKU:CS-E18NKUA

Brand: Panasonic

Panasonic
Qty Price
$627.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Indoor Unit
SEER: 18
Application: Cooling
Cooling Capacity (BTU): 17500
Indoor Dimensions (H x W x D): 11-23/32" x 41-15/16" x 8-19/32"
Fan Speeds: Hi/Med/Low/Auto
Remote Control: Wireless
Weight (lbs): 26.5 lbs.
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Modes: Quiet Mode
Refrigerant Pipe Type: Flare
Max. Elevation (ft.): 50'
Max. Pipe Length (ft.): 100'
Suction Line: 1/2"
Liquid Line: 1/4"
Modes: Heating
Heating Capacity (BTU): 20400

Description for Panasonic CS-E18NKUA

Line Set Not Included. This is an outdoor unit only. Indoor unit (CU-E18NKUA) must be purchased separately.

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling and heating requirements for a single or multiple rooms. The Indoor unit (evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit (condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no duct-work is required, installation is simple, fast and efficient. The indoor unit has been especially designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality and reliability you can count on.

Includes:

  • Microprocessor-Controlled Operation: ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control- Panasonic's infrared Remote Control with easy to read LCD Display gives the user the capability to adjust & set: temperature, sweep, fan speeds, timer and complete automatic operation.
  • Self-Diagnosing Function- By coupling compressor and fan operation, intermittent operation can be precisely controlled according to room temperature, so that air is efficiently dehumidified.
  • Dry Mode
  • Air Sweep Control
  • 3 Fan Speeds and Automatic Fan Operation
  • Louver Control- can be manually set to the desired angle by remote control.
  • Automatic Heating and Cooling Changeover
  • Night Setback Mode for Cooling and Heating
  • Hot Start Heating System
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Quiet Mode
  • Automatic Restart Function after Power Failure
  • Electric Refrigerant Control Valve
  • 17,500 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit)

    Q&A: Ask the Questions, share answers