9,000 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit) Zoom

9,000 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit)

SKU:CS-E9NKUAW

Brand: Panasonic

Panasonic
Qty Price
$419.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Product Type: Indoor Unit
Application: Cooling
Cooling Capacity (BTU): 9000
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Fan Speeds: 5 Speeds/ Auto
Remote Control: Wireless
SEER: 21
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Liquid Line: 1/4"
Refrigerant Pipe Type: Flare
Max. Elevation (ft.): 49'
Max. Pipe Length (ft.): 66'
Suction Line: 3/8"
Heating Capacity (BTU): 11200

Description for Panasonic CS-E9NKUAW

**Line Set Not Included. This is an indoor unit only. Outdoor unit (CU-E9NKUA) must be purchased separately.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s).

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Wall Mounted Heat Pumps
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Automatic Heating and Cooling Changeover
  • 24-hour Clock with ON/OFF Program Timer
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • Anti-microbial Filter
  • Quiet Mode
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating
  • 9,000 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      9,000 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Indoor Unit). This is I want to buy. BUT!!!

      Where is the other unit?? The outdoor unit!! Where can I buy? What is the outdoor unit product number???

      Thanks
      Asked on 7/13/2012 by chance from Lincoln NE

      1 answer

      • CUSTOMER CARE

        A:

        This indoor unit operates with a CU-E9NKUA outdoor unit.

        Answered on 7/16/2012 by PexSupply Staff from NY
    • Q:

      HI can this mini split be used with the 22,400 BTU Ductless Multi-Split Air Cond/Heat Pump (CU-4KE24NBU)? I would like to use 4 of these with the heatpump I just asked about.
      thanks
      Asked on 6/11/2012 by mack-attack

      1 answer

      • CUSTOMER CARE

        A:

        According to the manufacturer, it cannot.

        Answered on 6/21/2012 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?