17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Indoor Unit) Zoom

17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Indoor Unit)

SKU:CS-KS18NB4UW

Brand: Panasonic

Panasonic
Qty Price
$966.95 $779.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Indoor Unit
SEER: 16
Cooling Capacity (BTU): 17500
Dry Air Flow (Hi/Med/Low CFM): 341/294/253
Refrigerant Pipe Type: Flare
Operation Sound In.: 44/40/36 dB-A
Programmability: 1 hr Off and 24-hr Program
Liquid Line: 1/4"
Suction Line: 1/2"
Fan Speeds: Hi/Med/Low/Auto
Height: 12-5/16"
Width: 24-19/32"
Depth (Inches): 24-19/32"

Description for Panasonic CS-KS18NB4UW

***NOTE 1: Line set and grille not included. CZ-18BT1U grille is required and must be purchased separately. This is an indoor unit only. Outdoor unit (CU-KS18NKUA) must be purchased separately.

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A

17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Indoor Unit)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Indoor Unit)

    Q:

    Does this product heat and cool an area.
    Asked on 7/20/2012 by David from Akron, OH

    1 answer

    • CUSTOMER CARE

      A:

      This a cooling-only model. Part CS-KE18NB4UW provides heating and cooling. Note that mini-split systems require both indoor and outdoor components (CU-KE18NKU is the proper outdoor unit for CS-KE18NB4UW).

      Answered on 7/24/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?