11,900 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit Zoom

11,900 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

SKU:CS-MKE12NKU

Brand: Panasonic

Panasonic
CS-MKE12NKU has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 11900
Operating Sound In.: 36/25 dB-A
Moisture Removal: 4.26 pints/hr
Features: 24-Hour Programmable
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-7/32" x 32-15/32" x 7-7/16"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Air Circulation (CFM H/M/L): 282 / 257 / 218
Heating Capacity (BTU): 14300
Modes: Heating
Application: Cooling
Liquid Line: 1/4"
Suction Line: 3/8"

Description for Panasonic CS-MKE12NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)
  • Night setback
  • 11,900 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

    Q&A: Ask the Questions, share answers