17,500 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit Zoom

17,500 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

SKU:CS-MKE18NKU

Brand: Panasonic

Panasonic
Qty Price
$400.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 17500
Heating Capacity (BTU): 20400
Operating Sound In.: 41/28 dB-A
Features: 24-Hour Programmable
Air Circulation (CFM H/M/L): 500/447/377
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (H x W x D): 11"-23/32" x 41"-15/16" x 8"-19/32"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Modes: Heating
Moisture Removal: 4.89 pints/h
Application: Cooling

Description for Panasonic CS-MKE18NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

  • 17,500 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons