Description
***CZ-18BT1U Grille is not included, this grille is required and must be purchased separately.

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:
  • Fits with Various Sizes of Room and Life Style
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Electric Refrigerant Control Valve
  • R-410A
  • Read more
    Manuals (3)
    Specs
    Product Type:
    Indoor Unit
    Cooling Capacity (BTU):
    9000
    Operating Sound In.:
    33/32/31 dB-A
    Moisture Removal:
    3.4 pints/hr
    Features:
    24-Hour Programmable
    Program Timer
    Fan Speeds:
    Hi/Med/Low/Auto
    Indoor Dimensions (H x W x D):
    12.5"-16" x 24"-19/32" x 24"-19/32"
    Indoor Voltage:
    230/1/60
    Remote Control:
    Wireless
    Heating Capacity (BTU):
    12300
    Air Circulation (CFM H/M/L):
    221/206/194
    Modes:
    Heating
    Application:
    Cooling
    Suction Line:
    3/8"
    Liquid Line:
    1/4"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    2 Videos

      Product Reviews

      Product Q&A