9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit Zoom

9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

SKU:CS-MKE9NKU

Brand: Panasonic

Panasonic
Qty Price
$348.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 9000
Operating Sound In.: 34/23 dB-A
Application: Cooling
Features: 24-Hour Programmable
Program Timer
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-7/32" x 32-15/32" x 7-7/16"
Remote Control: Wireless
Modes: Heating
Heating Capacity (BTU): 12200
Air Circulation (CFM H/M/L): 259 / 249 / 212
Power Supply: 230/208V
1PH
60Hz

Description for Panasonic CS-MKE9NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • Night setback
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • 9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons