11,900 BTU Ceiling Recessed Mini-Split Multi Air Conditioner - Indoor Unit Zoom

11,900 BTU Ceiling Recessed Mini-Split Multi Air Conditioner - Indoor Unit

SKU:CS-MKS12NB4U

Brand: Panasonic

Panasonic
Qty Price
$1,049.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 11900
Operating Sound In.: 34/32/31 dB-A
Moisture Removal: 4.9 pints/hr
Air Circulation (CFM H/M/L): 341/294/235
Features: 24-Hour Programmable
Program Timer
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (H x W x D): 12.5"-16" x 24"-19/32" x 24"-19/32"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Suction Line: 3/8"
Liquid Line: 1/4"
Application: Cooling

Description for Panasonic CS-MKS12NB4U

***NOTE 1: Line set and grille not included. CZ-18BT1U grille is required and must be purchased separately. This is an indoor unit only. Outdoor unit must be purchased separately.

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Night Setback Mode for Cooling and Heating
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A

11,900 BTU Ceiling Recessed Mini-Split Multi Air Conditioner - Indoor Unit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons