11,900 BTU Ductless Mini-Split Air Conditioner - Indoor Unit Zoom

11,900 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

SKU:CS-MKS12NKU

Brand: Panasonic

Panasonic
Qty Price
$337.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 11900
Application: Cooling
Operating Sound In.: 36/25 dB-A
Moisture Removal: 4.26 pints/hr
Features: 24-Hour Programmable
Air Circulation (CFM H/M/L): 259/241/212
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-7/32" x 32-15/32" x 7-7/16"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Liquid Line: 1/4"
Suction Line: 3/8"

Description for Panasonic CS-MKS12NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

  • 11,900 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    REVIEW SNAPSHOT®

    by PowerReviews
    Panasonic11,900 BTU Ductless Mini-Split Air Conditioner - Indoor Unit
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Excellent product !

    By EZ in Andreas PA

    from Andreas PA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 11,900 BTU Ductless Mini-Split Air Conditioner - Indoor Unit:

          2nd installation - new bldg - really simple to install

          • Primary use:
          • Personal

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 11,900 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

            Q:

            Is this unit the only thing required to install for it to function or does an additional piece/unit also need to be purchased and installed for it to function?
            Asked on 6/30/2012 by Tini

            1 answer

            • CUSTOMER CARE

              A:

              Ductless Mini-Split systems require an indoor component (this part) and an outdoor unit connected to each other with a refrigerant line-set and electrical wiring. Keep in mind that this is a multi-zone unit. It must be used as part of a system with between one and three other indoor units connected to the same outdoor unit.

              Answered on 7/2/2012 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product?