17,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit Zoom

17,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

SKU:CS-MKS18NKU

Brand: Panasonic

Panasonic
Qty Price
$428.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2
1

Specs

Product Type: Indoor Unit
Application: Cooling
Cooling Capacity (BTU): 17500
Operating Sound In.: 41/28 dB-A
Moisture Removal: 4.89 pints/h
Air Circulation (CFM H/M/L): 500/447/377
Features: 24-Hour Programmable
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (H x W x D): 11"-23/32" x 41"-15/16" x 8"-19/32"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Liquid Line: 1/4"
Suction Line: 1/2"

Description for Panasonic CS-MKS18NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

  • 17,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • 17,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

      Q:

      what are the pros/cons of the 17,500 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit SKU: CS-MKE18NKU versus 17,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit
      SKU: CS-MKS18NKU other than the one has heat ability? Is one a better rating, quality or recommended one over the other? I really only need for cooling but given the couple of $ diff, wanted to ensure they are equivalent

      Other ?: If I order the 29,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Outdoor Unit SKU: CU-4KE31NBU to have one 11,900 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit
      SKU: CS-MKE12NKU along with the 17,500 BTU multi split AC unit above. Also - what accessories would I need for this setup? or does it come with required brackets/hoses as I dont see in spec table for these models
      Asked on 5/27/2014 by HOTWATERHEAT from MN

      1 answer

      • CUSTOMER CARE

        A:

        The heat capability of the CS-MKE18NKU unit is the only thing that sets it apart from the CS-MKS18NKU. Note that they each require an outdoor unit for operation.

        CU-4KE31NBU is compatible with CS-MKE12NKU, but not with the single-zone indoor units listed above. All wall-hung indoor units come with mounting brackets. Refrigerant line sets, electrical wiring, and condensate drain pipe will also be needed. Other accessories you could consider include line-set covers and mounting equipment for the outdoor unit.

        Answered on 6/11/2014 by SupplyHouse Staff from NY
    • 17,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

      Q:

      Is this unit for the complete installation for 1 unit inside my house room (family room)?
      Asked on 3/15/2013 by Ed from Long Beach, Ca

      1 answer

      • CUSTOMER CARE

        A:

        This is just the indoor unit. You would need the outdoor condenser unit as well as an appropriately sized line set at whatever length you have between the indoor and outdoor unit.

        Answered on 3/21/2013 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons