7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit Zoom

7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

SKU:CS-MKS7NKU

Brand: Panasonic

Panasonic
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Product Type: Indoor Unit
Application: Cooling
Power Source: 230/208v
1 PH
60 Hz
Cooling Capacity (BTU): 7500
Air Circulation (CFM H/M/L): 241/224/212
Features: 24-Hour Programmable
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-7/32" x 32-15/32" x 7-7/16"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Operating Sound In.: 33/23 dB-A

Description for Panasonic CS-MKS7NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

  • 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons