9,000 BTU Ductless Mini-Split Air Conditioner - Indoor Unit Zoom

9,000 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

SKU:CS-MKS9NKU

Brand: Panasonic

Panasonic
Qty Price
$315.75
/ each
On Backorder Expected to Ship in 2-3 Weeks
2
1

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 9000
Air Circulation (CFM H/M/L): 259/241/212
Operating Sound In.: 34/23 dB-A
Application: Cooling
Features: 24-Hour Programmable
Program Timer
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-7/32" x 32-15/32" x 7-7/16"
Indoor Voltage: 230/1/60
Remote Control: Wireless
Liquid Line: 1/4"
Suction Line: 3/8"

Description for Panasonic CS-MKS9NKU

Product Overview:

The multi-system type allows a single outdoor unit to be connected to 2 to 4 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

  • 9,000 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 9,000 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

      Q:

      Do you have to cut a hole in your dry wall or can u hook them up in your windows?
      Asked on 7/22/2012 by DADDY, MATTY from Boston, MA

      1 answer

      • CUSTOMER CARE

        A:

        This unit is designed to connect to a wall (not a window). It requires only a small hole for connection of the line-set, electrical wire, and drain line. Keep in mind that an outdoor component is required for all mini-split systems and that multi-zone models require between two and four indoor units per outdoor unit.

        Answered on 7/23/2012 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons