11,900 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit) Zoom

11,900 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

SKU:CS-S12NKUW-1

Brand: Panasonic

Panasonic
Qty Price
$419.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Product Type: Indoor Unit
Application: Cooling
Cooling Capacity (BTU): 11900
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Fan Speeds: 5 Speeds/ Auto
Remote Control: Wireless
Indoor Weight: 20 lbs
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Modes: Quiet Mode
Refrigerant Pipe Type: Flare
Max. Elevation (ft.): 16
Max. Pipe Length (ft.): 50'
Suction Line: 1/2"
Liquid Line: 1/4"
SEER: 17.5

Description for Panasonic CS-S12NKUW-1

**Line Set Not Included. This is an indoor unit only. Outdoor unit (CU-S12NKU-1) must be purchased separately.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s).

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Power Source 230V / 208V, 1PH, 60Hz
  • Unit Dimensions (HxWxD) 11-7/16" x 34-9/32" x 8-1/16"
  • Applicable for E Series or S Series
  • 17.5 SEER
  • Microprocessor
  • Wireless Remote Controller
  • Fan Speeds: 5 Speeds + Auto
  • Air filter: Washable + Anti Microbial Filter
  • Refrigerant Piping:
  • Flare Type
  • 1/4" Discharge
  • 1/2" Suction
  • 11,900 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    7 Questions | 7 Answers
    Displaying questions 1-7
    • Q:

      what is the power supply and where does the condensation water run off too
      Asked on 8/5/2012 by powerstroke from guilderland ny

      1 answer

      • CUSTOMER CARE

        A:

        This unit must be used in conjunction with an outdoor unit (see sku number CU-S12NKU-1). There is an integrated removal pump. The lineset (which includes a liquid line and a suction line, purchased separately) will connect the indoor and outdoor units.

        Answered on 8/6/2012 by PexSupply Staff from NY
    • Q:

      Does the inside unit need to be mounted on an outside wall?
      Asked on 7/16/2012 by warren

      1 answer

      • CUSTOMER CARE

        A:

        It does not have to be mounted on an outside wall, but doing so makes it a lot easier to discharge condensate.

        Answered on 7/16/2012 by PexSupply Staff from NY
    • Q:

      Where ON THE UNIT ARE THE LOCATIONS FOR THE LINE SET AND THE ELECTRICAL?
      Asked on 7/3/2012 by Big Biz

      1 answer

      • CUSTOMER CARE

        A:

        They are located on the back of the unit.

        Answered on 7/19/2012 by PexSupply Staff from NY
    • Q:

      Is the Panasonic 11,900 BTU indoor unit compatible with the Sanyo KMS2472 Flexi-Multi outdoor unit?
      Asked on 7/3/2012 by John C from Rockville, MD

      1 answer

      • CUSTOMER CARE

        A:

        KMS2472 was actually a Sanyo indoor unit, but Panasonic CS-S12NKUW-1 units are not backwards compatible with any Sanyo parts.

        Answered on 7/27/2012 by PexSupply Staff from NY
    • Q:

      If I purchase this unit as is what else do I have to purchase in order to have it installed and running>
      Asked on 6/28/2012 by Ann from Conyers GA

      1 answer

      • CUSTOMER CARE

        A:

        You will also need the CU-S12NKU-1 outdoor condensing unit, a 1/2" x 1/4" line-set, proper electrical wire/capacity, and a condensate drain line.

        Answered on 6/29/2012 by PexSupply Staff from NY
    • Q:

      Seer level and noise level for Panasonic three zone, air only, split level air conditioning units 9.500 btu Is filter easy to clean?
      Asked on 4/6/2012 by me from Fall River, MA

      1 answer

      • CUSTOMER CARE

        A:

        The CS-S12NKUW-1 is a single-zone indoor unit. It has a 17.5 SEER rating and operates between 20 and 43 decibels.

        Answered on 4/6/2012 by PexSupply Staff from NY
    • Q:

      I was wondering if these units come where you can use 120vac so I don't have to rewire the house to put a unit in.
      Asked on 3/27/2012 by Festus from El Paso Texas

      1 answer

      • CUSTOMER CARE

        A:

        They do not. All mini-split systems require a dedicated breaker for electrical power. An outdoor condensing unit is also required. Multi-zone systems (which this unit would be part of) must have at least two indoor units connected to each outdoor unit.

        Answered on 4/6/2012 by PexSupply Staff from NY
    Displaying questions 1-7

    Do you have a question about this product?