Description
**Line Set Not Included. This is an indoor unit only. Outdoor unit (CU-S9NKUA) must be purchased separately.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s).

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Microprocessor-Controlled Operation: ensures that the temperature and humidity levels in the room are always comfortable.
  • Low Ambient Operation
  • Wireless Remote Control- Panasonic's infrared Remote Control with easy to read LCD Display gives the user the capability to adjust & set: temperature, sweep, fan speeds, timer and complete automatic operation.
  • 24-hour Clock with ON/OFF Program Timer
  • Self-Diagnosing Function- By coupling compressor and fan operation, intermittent operation can be precisely controlled according to room temperature, so that air is efficiently dehumidified.
  • Read more
    Specs
    Product Type:
    Indoor Unit
    Application:
    Cooling
    Cooling Capacity (BTU):
    9000
    Indoor Dimensions (H x W x D):
    11-7/16" x 34-9/32" x 8-1/16"
    Fan Speeds:
    5 Speeds/ Auto
    Remote Control:
    Wireless
    Indoor Weight:
    20 lbs
    Features:
    24-Hour Programmable
    Program Timer
    Modes:
    Cooling
    Power Supply:
    230/208V 1PH 60Hz
    Modes:
    Quiet Mode
    Liquid Line:
    1/4"
    Suction Line:
    3/8"
    Max. Pipe Length (ft.):
    66'
    Max. Elevation (ft.):
    49'
    SEER:
    21
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A