9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit) Zoom

9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

SKU:CS-S9NKUW-1

Brand: Panasonic

Panasonic
Qty Price
$389.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Indoor Unit
SEER: 17.5
Application: Cooling
Cooling Capacity (BTU): 9000
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Fan Speeds: 5 Speeds/ Auto
Remote Control: Wireless
Indoor Weight: 20 lbs
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Modes: Quiet Mode
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 49'
Max. Elevation (ft.): 16

Description for Panasonic CS-S9NKUW-1

**Line Set Not Included. This is an indoor unit only. Outdoor unit (CU-S9NKU-1) must be purchased separately.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s).

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Power Source 230V / 208V, 1PH, 60Hz
  • Unit Dimensions (HxWxD) 11-7/16" x 34-9/32" x 8-1/16"
  • Applicable for E Series or S Series
  • 17.5 SEER
  • Microprocessor
  • Wireless Remote Controller
  • Fan Speeds: 5 Speeds + Auto
  • Air filter: Washable + Anti Microbial Filter
  • Refrigerant Piping:
  • Flare Type
  • 1/4" Liquid Line
  • 3/8" Suction
  • 9,000 BTU Ductless Mini-Split Wall-Mounted Cool Only Air Conditioner (Indoor Unit)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    Displaying questions 1-2

    Do you have a question about this product?