16,700 BTU Duct Zone Mini-Split Heat Pump and Air Conditioner (Outdoor Unit) Zoom

16,700 BTU Duct Zone Mini-Split Heat Pump and Air Conditioner (Outdoor Unit)

SKU:CU-2E18NBU

Brand: Panasonic

Panasonic
Qty Price
$1,349.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Outdoor Unit
Application: Cooling
Heating Capacity (BTU): 20200
Cooling Capacity (BTU): 16700
SEER: 18
Outdoor Dimensions (H x W x D): 31-5/16" x 34-15/32" x 12-5/8"
Remote Control: Wireless
Fan Speeds: Auto
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Refrigerant Pipe Type: Flare
Refrigerant Pipe Length: 164'
Modes: Heating
Liquid Line: 1/4"
Suction Line: 3/8"
Width (Inches): 34-15/32"
Depth (Inches): 12-5/8"

Description for Panasonic CU-2E18NBU

**Line Set Not Included. This is an outdoor unit only. Indoor units (CS-E9NKUAW and CS-E12NKUAW) must be purchased separately.

The multi-system type allows a single outdoor unit to be connected to 2 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home. Wireless Remote Controller is included with each indoor unit.

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Applicable for E Series or S Series
  • Microprocessor
  • Wall Mount
  • Wireless Remote Controller
  • Air filter: Washable + Anti Microbial Filter

    PLEASE NOTE: The product weighs 156 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 16,700 BTU Duct Zone Mini-Split Heat Pump and Air Conditioner (Outdoor Unit)

    REVIEW SNAPSHOT®

    by PowerReviews
    Panasonic16,700 BTU Duct Zone Mini-Split Heat Pump and Air Conditioner (Outdoor Unit)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Exceeded expectations

    By Dave

    from Seven Springs PA

    Pros

      Cons

        Best Uses

          Comments about 16,700 BTU Duct Zone Mini-Split Heat Pump and Air Conditioner (Outdoor Unit):

          After extensive research, I purchased this Panasonic Multisplit unit from PexSupply last year, and ran it over the winter to heat our vacation home in Western Pennsylvania. We had a very cold winter, but I was impressed that the unit kept producing ample heat, even in temps in single digits blizzard conditions.

          Panasonic has the best warranty and price point for a dual head multisplit inverter of this size. Mitsubishi and Fujitsu may have slightly better specs, but the cost is considerably higher. On the other hand, there are a bunch of Chinese providers with lesser specs and very limited warranties, that are just not worth the problems for any price difference.

          Would suggest to go with the 2x 12K indoor units rather than the 9K. Even though 2x12K exceeds the total heat output of the outdoor unit, it provides flexibility to provide greater heat/cooling in any one room when there is less than full demand in the other room, and the difference in cost between 9K and 12K indoor unit is about $10.

          My only complaint is that the lowest heat setting is 60 degrees. While not a problem for most settings, being a vacation home, when not in use I would otherwise set to 50. Seems like this is somewhat an oversight.

          Definitely have a pro set it up and charge the system. If you are handy, do all the mounting electrical and tubing runs, but still have someone assist with charging the system to get it right.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 16,700 BTU Duct Zone Mini-Split Heat Pump and Air Conditioner (Outdoor Unit)

            Q:

            Can you give me the warranty information on the Panasonic mini split system components (heat pump)? Thanks
            Asked on 10/23/2013 by Charles from Austin, TX

            1 answer

            • CUSTOMER CARE

              A:

              Panasonic minisplits carry a 3 year parts, 7 year compressor warranty.

              Answered on 10/24/2013 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product?