16,700 BTU Duct Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Outdoor Unit) Zoom

16,700 BTU Duct Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Outdoor Unit)

SKU:CU-2S18NBU-1

Brand: Panasonic

Panasonic
Qty Price
$1,186.95
/ each
On Backorder Expected to Ship in 2-3 Weeks
3
1

Specs

Product Type: Outdoor Unit
Application: Cooling
Cooling Capacity (BTU): 16700
SEER: 18
Outdoor Dimensions (H x W x D): 31-5/16" x 34-15/32" x 12-5/8"
Remote Control: Wireless
Fan Speeds: Auto
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Refrigerant Pipe Type: Flare
Refrigerant Pipe Length: 164'

Description for Panasonic CU-2S18NBU-1

**Line Set Not Included. This is an outdoor unit only. Indoor units (CS-S9NKUW-1, CS-S12NKUW-1) must be purchased separately.

**multi-zone. Needs 2 indoor units per outdoor for operation. Not compatible with the other standard multi-zone units

The multi-system type allows a single outdoor unit to be connected to 2 indoor units. It also solves the problem of limited installation space and does not clutter the exterior of your home. Wireless Remote Controller is included with each indoor unit.

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Applicable for E Series or S Series
  • Microprocessor
  • Wireless Remote Controller
  • Air filter: Washable + Anti Microbial Filter

    PLEASE NOTE: The product weighs 152 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 16,700 BTU Duct Zone Mini-Split Wall-Mounted Cool Only Air Conditioner (Outdoor Unit)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons