19,700 BTU Ductless Multi-Split Air Conditioner - Outdoor Unit Zoom

19,700 BTU Ductless Multi-Split Air Conditioner - Outdoor Unit

SKU:CU-3KS19NBU

Brand: Panasonic

Panasonic
Qty Price
$1,648.95
/ each
On Backorder Expected to Ship in 2-3 Weeks
2
1

Specs

Product Type: Outdoor Unit
Cooling Capacity (BTU): 19700
Air Flow Capacity (CFM): 1707
Operation Sound: 50 dB-A
Programmability: 1 hr Off and 24-hr Program
Outdoor Dimensions (H x W x D): 29-1/8" x 35-7/16" x 12-19/32"
Fan Speeds: Hi/Med/Low/Auto
SEER: 18
Energy Star Rated: Yes

Description for Panasonic CU-3KS19NBU

Product Overview:

Panasonic Flexi Multi wall mounted air conditioners offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Panasonic Flexi Multi wall mounted air conditioner, automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This leads to increased efficiencies, low energy consumption, and a very comfortable environment.

Features:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

    PLEASE NOTE: The product weighs 138.9 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 19,700 BTU Ductless Multi-Split Air Conditioner - Outdoor Unit

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons