11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit) Zoom

11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CU-E12NKUA

Brand: Panasonic

Panasonic
Qty Price
$763.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Cooling
Cooling Capacity (BTU): 11900
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"
Fan Speeds: 5 Speeds/ Auto
Remote Control: Wireless
Outdoor Weight: 82 lbs
Features: 24-Hour Programmable
Program Timer
Modes: Cooling
Power Supply: 230/208V
1PH
60Hz
Modes: Quiet Mode
Max. Elevation (ft.): 49'
SEER: 20
Refrigerant Pipe Type: Flare
Modes: Heating
Heating Capacity (BTU): 13800
Suction Line: 1/2"
Liquid Line: 1/4"
Width (Inches): 30-23/32"
Depth (Inches): 11-13/32"

Description for Panasonic CU-E12NKUA

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-E12NKUAW) must be purchased separately.

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling and heating requirements for a single or multiple rooms. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines and inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor-Controlled Operation: ensures that the temperature and humidity levels in the room are always comfortable.
  • Self-Diagnosing Function -Details of previous warnings are stored and can be verified on the liquid crystal display. This makes it easier to diagnose malfunctions, greatly reducing service labor. (Wired remote controller)
  • Dry Mode
  • Low Ambient Operation
  • Wireless Remote Control- Panasonic's infrared Remote Control with easy to read LCD Display gives the user the capability to adjust & set: temperature, sweep, fan speeds, timer and complete automatic operation.
  • 24-hour Clock with ON/OFF Program Timer
  • Automatic Heating and Cooling Changeover - After setting the temperature and functions you desire, just relax. If the room temperature is higher than the set temperature, cooling operation begins. If the room temperature is lower than the set temperature, heating operation begins. During normal thermostat cycle operation, cooling and heating operations automatically change in accordance with set temperature, time and room temperature. (Single Zone Heat Pump unit only)
  • Electric Refrigerant Control Valve
  • PLEASE NOTE: The product weighs 82 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit)

    REVIEW SNAPSHOT®

    by PowerReviews
    Panasonic11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    mini split a/c

    By sw

    from smithtown, ny

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit):

          works great- quiet. looks great

          • Primary use:
          • Personal
           
          5.0

          You'll never look at a window unit again

          By Mr. Conclusion

          from Pasadena, MD

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit):

                I installed two of these in an old house. The home's previous owner had been using window air conditioners to cool and an oil boiler for heat.

                These 20-SEER units use half the electricity to cool compared to the window units and they must be less than 1/4 of the noise. On the two lowest fan speeds you can't hear them running from 5 feet away. Only the fifth fan speed is close to 'loud' but still quieter than the window units on their lowest setting!

                For heating the efficiency is even better. They use way less than $1.00 worth of electricity to produce as many BTU's as I was getting from a $4.00 gallon of heating oil.

                The outdoor units are also nice and quiet. The inverter-type compressors don't have the jarring kick-on kick-off cycle, they just hum a little faster or slower and are very quiet. The outdoor fans are quiet too and also change their speed so they don't run any faster than necessary. Most of the time you couldn't hear them from 10 feet away.

                When you leave the controls at AUTO the unit switches back and forth to heat or cool as necessary to maintain your temperature setting. That's great in my region because we get hot days/cold nights for much of the spring and fall. The fans speed up and slow down as needed... you almost never need to mess with settings just let it do the job automatically!

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                1 Question | 1 Answer
                Displaying question 1
                • 11,900 BTU Ductless Mini-Split Wall-Mounted Heat Pump & Air Conditioner (Outdoor Unit)

                  Q:

                  Can this unit run two indoor units? I have two rooms to cool..
                  Asked on 9/14/2014 by Sonny from Orlando

                  1 answer

                  • CUSTOMER CARE

                    A:

                    No, this unit can only control a single CS-E12NKUAW.

                    Answered on 10/16/2014 by SupplyHouse Staff from NY
                Displaying question 1

                Do you have a question about this product?