17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit) Zoom

17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CU-E18NKUA

Brand: Panasonic

Panasonic
Qty Price
$1,021.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Outdoor Unit
Application: Cooling
SEER: 20
Power Supply: 230/208V
1PH
60Hz
Outdoor Dimensions (H x W x D): 26-3/8" x 34-21/32" x 11-7/32"
Mount: Wall
Refrigerant Pipe Length: 100'
Max. Elevation (ft.): 50'
Refrigerant Pipe Type: Flare
Cooling Capacity (BTU): 17500
Heating Capacity (BTU): 20400
Dry Air Flow (Hi/Med/Low CFM): 524 / 441 / 377
Liquid Line: 1/4"
Suction Line: 1/2"
Width (Inches): 30-23/32"
Depth (Inches): 11-13/32"

Description for Panasonic CU-E18NKUA

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-E18NKUA) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • Night Setback Mode for Cooling and Heating
  • Hot Start Heating System - Right from the start, air is warm and comfortable. The Hot Start Heating System prevents any cold blasts at the beginning while the heat pump is warming up. (Heat pump unit only)
  • Quiet Mode -low fan speed for extra quiet operation
  • Automatic Restart Function after Power Failure
  • 1-hour OFF Timer- When this button is pushed either while the unit is operating or while it is stopped, the unit will operate for one hour and then switch off automatically.
  • PLEASE NOTE: The product weighs 97 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

    REVIEW SNAPSHOT®

    by PowerReviews
    Panasonic17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Freezing And Chilling

    By Tim the Contractor

    from Live Oak, Florida 32064

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit):

          Very good service loved the people that helped me get this they really know what they are doing. I also wanna say very good results.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          2 Questions | 2 Answers
          Displaying questions 1-2
          • 17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

            Q:

            What is the warranty on this unit?
            Asked on 7/24/2014 by J.J. from Cape Breton, Nova Scotia

            1 answer

            • CUSTOMER CARE

              A:

              This unit carries a 5-year parts/7-year compressor warranty.

              Answered on 7/30/2014 by SupplyHouse Staff from NY
          • 17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

            Q:

            Does the unit come precharged?
            Asked on 9/3/2013 by Mike from Chesapeake, VA

            1 answer

            • CUSTOMER CARE

              A:

              Yes, the outdoor unit comes precharged with R-410A refrigerant.

              Answered on 9/23/2013 by PexSupply Staff from NY
          Displaying questions 1-2

          Do you have a question about this product?