24,200 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit) Zoom

24,200 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CU-E24NKUA

Brand: Panasonic

Panasonic
Qty Price
$1,429.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Product Type: Outdoor Unit
Application: Cooling
SEER: 17
Cooling Capacity (BTU): 24200
Outdoor Dimensions (H x W x D): 29-1/8" x 35-7/16" x 12-19/32"
Mount: Wall
Refrigerant Pipe Length: 100'
Max. Elevation (ft.): 50'
Refrigerant Pipe Type: Flare
Heating Capacity (BTU): 29000
Fan Speeds: Hi/Med/Low/Auto
Power Supply: 230/208V
1PH
60Hz

Description for Panasonic CU-E24NKUA

Line Set Not Included. This is an outdoor unit only. Indoor unit must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Quiet Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover
  • Hot Start Heating System
  • Night Setback Mode for Cooling and Heating
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • 24-hour Clock with ON/OFF Program Timer
  • Electric Refrigerant Control Valve
  • Dry Mode
  • PLEASE NOTE: The product weighs 130.1 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    24,200 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons