9,000 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit) Zoom

9,000 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CU-E9NKUA

Brand: Panasonic

Panasonic
CU-E9NKUA has been discontinued.
Suggested Alternative:
SKU: CU-E9RKUA
Brand: Panasonic
0

Resources

Specs

Product Type: Outdoor Unit
Application: Cooling
Cooling Capacity (BTU): 9000
Outdoor Voltage: 208/230/1/60
Heating Capacity (BTU): 11200
SEER: 21
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 66'
Max. Elevation (ft.): 49'
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"
Refrigerant Pipe Type: Flare
Fan Speeds: 5 Speeds/ Auto
Width (Inches): 30-23/32"
Depth (Inches): 11-13/32"

Description for Panasonic CU-E9NKUA

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-E9NKUAW) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control - Panasonic's infrared Remote Control with easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Air Sweep Control - The air sweep function moves the louver up and down in the air outlet, directing air in a "sweeping" motion around the room and providing comfort in every corner.
  • Automatic Restart Function after Power Failure
  • Dry Mode
  • Low Ambient Operation
  • Quiet Mode
  • Anti-microbial Filter
  • Automatic Heating and Cooling Changeover - After setting the temperature and functions desired, simply relax. If the room temperature is higher than the set temperature, the cooling operation begins. If the room temperature is lower than the set temperature, the heating operation begins. During normal thermostat cycle operation, cooling & heating operations automatically change in accordance with set temperature, time & room temperature. (*Single Zone Heat Pump unit only*)
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating.
  • PLEASE NOTE: The product weighs 96 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    9,000 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

    REVIEW SNAPSHOT®

    by PowerReviews
    Panasonic9,000 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    GOOD PRODUCT FOR PRICE

    By MR MAN

    from ORLANDO, FL

    Verified Buyer

    Comments about 9,000 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit):

    GOOD PRODUCT

    • Primary use:
    • Business

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers