17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit) Zoom

17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CU-KE18NKU

Brand: Panasonic

Panasonic
Qty Price
$1,389.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Outdoor Unit
Application: Cooling
SEER: 20
Power Supply: 230/208V
1PH
60Hz
Outdoor Dimensions (H x W x D): 26-3/8" x 34-21/32" x 11-7/32"
Mount: Wall
Refrigerant Pipe Length: 100'
Max. Elevation (ft.): 50'
Refrigerant Pipe Type: Flare
Cooling Capacity (BTU): 17500
Heating Capacity (BTU): 20400
Dry Air Flow (Hi/Med/Low CFM): 524 / 441 / 377
Width (Inches): 34-21/32"
Depth (Inches): 11-7/32"
Liquid Line: 1/4"
Suction Line: 1/2"

Description for Panasonic CU-KE18NKU

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-KE18NB4UW) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • Night Setback Mode for Cooling and Heating
  • Hot Start Heating System - Right from the start, air is warm and comfortable. The Hot Start Heating System prevents any cold blasts at the beginning while the heat pump is warming up. (Heat pump unit only)
  • Quiet Mode -low fan speed for extra quiet operation
  • Automatic Restart Function after Power Failure
  • 1-hour OFF Timer- When this button is pushed either while the unit is operating or while it is stopped, the unit will operate for one hour and then switch off automatically.
  • PLEASE NOTE: The product weighs 97 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    17,500 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

    Q&A: Ask the Questions, share answers