30,600 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit) Zoom

30,600 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CU-KE30NKU

Brand: Panasonic

Panasonic
Qty Price
$2,599.95
/ each
On Backorder Expected to Ship in 2-3 Weeks
0

Resources

Specs

Product Type: Outdoor Unit
Cooling Capacity (BTU): 30600
SEER: 16
Refrigerant Pipe Length: 164'
Dry Air Flow (Hi/Med/Low CFM): 630 / 530 / 412
Refrigerant Pipe Type: Flare
Fan Speeds: Hi/Med/Low/Auto
Outdoor Dimensions (H x W x D): 35-13/16" x 37-1/32" x 13-3/8"
Heating Capacity (BTU): 33000
Max. Elevation (ft.): 100'
Width (Inches): 37-1/32"
Depth (Inches): 13-3/8"
Liquid Line: 3/8"
Suction Line: 5/8"

Description for Panasonic CU-KE30NKU

Line set not included. This is an outdoor unit only. Indoor unit (CS-KE30NKU) must be purchased separately.

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Low Ambient Operation
  • Automatic Restart Function after Power Failure
  • 24-hour Clock with ON/OFF Program Timer
  • R-410A -A proven refrigerant blend with a low ozone depleting potential
  • Electric Expansion Valve
  • PLEASE NOTE: The product weighs 185 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30,600 BTU Ductless Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

Q&A: Ask the Questions, share answers