Description
Line set not included. This is an outdoor unit only. Indoor unit (CS-KS30NKU) must be purchased separately.

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:

  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Low Ambient Operation
  • Automatic Restart Function after Power Failure
  • 24-hour Clock with ON/OFF Program Timer
  • R-410A -A proven refrigerant blend with a low ozone depleting potential
  • Read more
    Manuals (3)
    Specs
    Product Type:
    Outdoor Unit
    Dry Air Flow (Hi/Med/Low CFM):
    630 / 530 / 412
    SEER:
    16
    Cooling Capacity (BTU):
    30000
    Max. Elevation (ft.):
    50'
    Refrigerant Pipe Type:
    Flare
    Fan Speeds:
    3 and Automatic Control /Variable
    Liquid Line:
    3/8"
    Suction Line:
    5/8"
    Width (Inches):
    37-1/32"
    Depth (Inches):
    13-3/8"
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A