34,000 BTU Single Split Air Conditioner - Outdoor Unit Zoom

34,000 BTU Single Split Air Conditioner - Outdoor Unit


Brand: Panasonic

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Product Type: Outdoor Unit
Dry Air Flow (Hi/Med/Low CFM): 630 / 530 / 412
SEER: 16
Cooling Capacity (BTU): 34000
Max. Elevation (ft.): 50'
Refrigerant Pipe Type: Flare
Fan Speeds: Hi/Med/Low/Auto
Outdoor Dimensions (H x W x D): 35-13/16" x 37-1/32" x 13-3/8"
Liquid Line: 3/8"
Suction Line: 5/8"
Width (Inches): 37-1/32"
Depth (Inches): 13-3/8"

Description for Panasonic CU-KS36NKUA

Line set not included. This is an outdoor unit only. Indoor unit (CS-KS12NB41) must be purchased separately.

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.


  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Automatic Restart Function after Power Failure
  • 24-hour Clock with ON/OFF Program Timer
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A -A proven refrigerant blend with a low ozone depleting potential
  • PLEASE NOTE: The product weighs 193 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    34,000 BTU Single Split Air Conditioner - Outdoor Unit

    Q&A: Ask the Questions, share answers