11,900 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit) Zoom

11,900 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

SKU:CU-S12NKU-1

Brand: Panasonic

Panasonic
Qty Price
$642.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Outdoor Unit
Application: Cooling
Cooling Capacity (BTU): 11900
Outdoor Voltage: 208/230/1/60
SEER: 17.5
Mount: Wall
Max. Elevation (ft.): 16
Refrigerant Pipe Type: Flare
Width (Inches): 30-23/32"
Depth (Inches): 11-13/32"
Liquid Line: 1/4"
Suction Line: 1/2"

Description for Panasonic CU-S12NKU-1

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-S12NKUW-1) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Mounting Bracket for Outdoor Unit
  • Mount type: Wall
  • Wireless remote controller
  • 11900 Normal Cooling BTU/h
  • 17.5 SEER
  • PLEASE NOTE: The product weighs 82 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    11,900 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 11,900 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

      Q:

      Line set for Panasonic CS-s12nkuw-1? Stand for CU-s12nku-1
      Asked on 7/25/2012 by scott

      1 answer

      • CUSTOMER CARE

        A:

        Panasonic CS-S12NKUW-1 units require 1/4" x 1/2" line-sets. You can use part BS-600 to mount the CU-S12NKU-1 outdoor unit to a wall, but the manufacturer does not offer ground mounting pads.

        Answered on 8/3/2012 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?