12,000 BTU Low Ambient Air Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit) Zoom

12,000 BTU Low Ambient Air Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

SKU:CU-S12NKUA

Brand: Panasonic

Panasonic
Qty Price
$786.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
3
1

Specs

Product Type: Outdoor Unit
Application: Cooling
Cooling Capacity (BTU): 12000
Outdoor Voltage: 208/230/1/60
SEER: 20
Mount: Wall
Max. Elevation (ft.): 49'
Refrigerant Pipe Type: Flare
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"

Description for Panasonic CU-S12NKUA

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-S12NKUA) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Mounting Bracket for Outdoor Unit
  • Microprocessor-Controlled Operation
  • Wireless remote controller
  • Self-Diagnosing Function
  • Dry Mode
  • Air Sweep Control
  • 24-hour Clock with ON/OFF Program Timer
  • Low Ambient Operation
  • Anti-microbial Filter
  • Quiet Mode
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating.
  • PLEASE NOTE: The product weighs 82 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    12,000 BTU Low Ambient Air Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons