17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit) Zoom

17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

SKU:CU-S18NKU-1

Brand: Panasonic

Panasonic
Qty Price
$904.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Outdoor Unit
Application: Cooling
SEER: 20
Outdoor Voltage: 208/230/1/60
Outdoor Dimensions (H x W x D): 26-3/8" x 34-21/32" x 11-7/32"
Mount: Wall
Max. Pipe Length (ft.): 100'
Max. Elevation (ft.): 50'
Refrigerant Pipe Type: Flare
Cooling Capacity (BTU): 17500
Width (Inches): 34-15/32"
Depth (Inches): 12-5/8"
Liquid Line: 1/4"
Suction Line: 1/2"

Description for Panasonic CU-S18NKU-1

Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-S18NKU-1) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:

  • Quiet Mode -low fan speed for extra quiet operation
  • Low Ambient Control
  • Automatic Restart Function after Power Failure
  • 1-hour OFF Timer- When this button is pushed either while the unit is operating or while it is stopped, the unit will operate for one hour and then switch off automatically.
  • With the Night Setback Mode, the air conditioner automatically raises the setting temperature 2 degrees F after 30 minutes, and then another 2 degrees F after the next 30 minutes.
  • Wireless Remote Control- Panasonic's infrared Remote Control & easy to read LCD Display provide the user the capability to adjust & set: temperature, sweep, fan speeds, and timer for complete automatic operation.
  • PLEASE NOTE: The product weighs 102.4 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

    Q&A: Ask the Questions, share answers