Description
Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-S22NKU-1) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:
  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Panasonic's infrared Remote Control with easy to read LCD Display, gives the user the capability to adjust & set: temperature, sweep (louver control), fan speeds, timer and more, for complete automatic operation.
  • Quiet Mode -low fan speed for extra quiet operation
  • Fresh Air Intake
  • Automatic Restart Function after Power Failure
  • 24-hour Clock with ON/OFF Program Timer
  • Electric Refrigerant Control Valve
  • Dry Mode
  • Read more
    Specs
    Product Type:
    Outdoor Unit
    Application:
    Cooling
    Cooling Capacity (BTU):
    21000
    SEER:
    17
    Mount:
    Wall
    Max. Elevation (ft.):
    50'
    Refrigerant Pipe Type:
    Flare
    Width (Inches):
    34-15/32"
    Depth (Inches):
    12-5/8"
    Liquid Line:
    1/4"
    Suction Line:
    5/8"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    2 Videos

      1 Product Reviews

      Product Q&A