12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner Zoom

12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner

SKU:E12NKUA

Brand: Panasonic

Panasonic
Qty Price
$1,189.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Cooling Capacity (BTU): 12000
Heating Capacity (BTU): 13800
SEER: 21
Power Supply: 230/208V
1PH
60Hz
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"
Liquid Line: 1/4"
Suction Line: 1/2"
Max. Pipe Length (ft.): 66'
Max. Elevation (ft.): 49'
Refrigerant Pipe Type: Flare
Fan Speeds: 5 Speeds/ Auto
Modes: Heating
Application: Cooling
Features: Program Timer
Self Diagnosing Function
24-Hour Programmable
Modes: Cooling
Quiet Mode
Remote Control: Wireless
Energy Star Rated: No
Mount: Wall

Description for Panasonic E12NKUA

Line Set Not Included

**Includes CS-E12NKUAW Indoor Model & CU-E12NKUA Outdoor Model**

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling & heating requirements for a single or multiple rooms. The Indoor unit, known as the evaporator, is mounted inside the room, enclosed in a large space saving cabinet. It is connected to the outdoor unit, also known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall.

Installation is simple, fast & efficient since no ductwork is required. The indoor unit has been especially designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with versatility, quality & reliability you can count on.

Includes:

  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • 24-hour Clock with ON/OFF Program Timer
  • Air Sweep Control
  • Louver Control
  • Automatic Heating and Cooling Changeover
  • Automatic Restart Function after Power Failure
  • Anti-microbial Filter
  • Low Ambient Operation
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating.
  • PLEASE NOTE: The product weighs 102 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    12,000 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner

    REVIEW SNAPSHOT®

    by PowerReviews
     
    3.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    3.0

    panasonic heatpump model cs-xe12pkua

    By red sentra

    from prince edward island canada

    Verified Reviewer

    Pros

      Cons

        Best Uses

          hi it works very good untill it ices up should have a builtin defroster and i think it would work much better. it is very hard on electricy when it ices up other than that it works good it is cold here so it is a good test for it in eastern canada i would not recommend it without a auto defroster in it

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers