8,500 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner Zoom

8,500 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner


Brand: Panasonic

E9NKUA has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Cooling Capacity (BTU): 8500
Heating Capacity (BTU): 11200
SEER: 21
Power Supply: 230/208V
Indoor Dimensions (H x W x D): 11-7/16" x 34-9/32" x 8-1/16"
Outdoor Dimensions (H x W x D): 21-9/32" x 30-23/32" x 11-13/32"
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 66'
Max. Elevation (ft.): 49'
Refrigerant Pipe Type: Flare
Fan Speeds: 5 Speeds/ Auto
Heating Capacity (BTU): 11200
Modes: Heating
Application: Cooling
Features: 24-Hour Programmable
Program Timer
Self Diagnosing Function
Modes: Cooling
Quiet Mode
Remote Control: Wireless
Energy Star Rated: No
Mount: Wall

Description for Panasonic E9NKUA

Line Set Not Included

**Includes CS-E9NKUAW Indoor Model & CU-E9NKUA Outdoor Model**

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your cooling & heating requirements for a single or multiple rooms. The Indoor unit, known as the evaporator, is mounted inside the room, enclosed in a large space saving cabinet. It is connected to the outdoor unit, also known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall.

Installation is simple, fast & efficient since no ductwork is required. The indoor unit has been especially designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with versatility, quality & reliability you can count on.


  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • 24-hour Clock with ON/OFF Program Timer
  • Air Sweep Control
  • Louver Control
  • Automatic Heating and Cooling Changeover
  • Automatic Restart Function after Power Failure
  • Anti-microbial Filter
  • Low Ambient Operation
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating.
  • PLEASE NOTE: The product weighs 116 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    8,500 BTU Ductless Single Zone Mini-Split Wall-Mounted Heat Pump & Air Conditioner

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Does this unit come with the refrigerant line-set or is this a separate item to be purchased? What is the maximum length of line-set?
      Asked on 5/29/2013 by grayflattop

      1 answer



        A 1/4" x 3/8" line-set must be purchased separately for use with this system. The maximum distance between the indoor and outdoor units is 66 feet, with a 49-foot maximum elevation difference and 0.16 additional ounces of R-410A refrigerant required for each foot over the 25-foot pre-charge.

        Answered on 6/28/2013 by PexSupply Staff from NY
    • Q:

      What is the recomended square footage for this unit
      Asked on 6/13/2012 by Gerald from Bovey,Mn

      1 answer



        Approximately 200 sq. ft. to 400 sq. ft.

        Answered on 6/21/2012 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?