WhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan Zoom

WhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan

SKU:FV-05VS1

Brand: Panasonic

Panasonic
FV-05VS1 has been discontinued.
Direct Replacement:
SKU: FV-05VS3
Brand: Panasonic
0

Resources

Specs

Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Wall
Ceiling Recessed
Mounting Opening: 10-7/8"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 50
Features: Energy Star Qualified
Sone: 0.8
Thermal Fuse Protection: Yes
Warranty: 3 Year Parts

Description for Panasonic FV-05VS1

Technology That Boosts Performance
The perfect marriage of efficiency and convenience, new features and technologies make the latest generation of Panasonic ventilation fans perfect for many ventilation applications. Whisper quiet operation and outstanding performance are achieved through aerodynamic fan design technology. This new approach uses features like a tapered Sirocco fan to deliver improved ventilation excellence. These design and engineering improvements were made specifically to reduce already incredibly low sone levels.

Super Low Profile Housing Design
With a housing depth of 3-3/4", these super-slim fans minimize space requirements and installation time. Because the fan housing is slimmer than conventional fans, it requires less ceiling cavity to be installed. WhisperValue fans are ideal for remodeling and manufactured structured homes.

ENERGY STAR®-Qualified for Energy Savings
ENERGY STAR®-qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The ENERGY STAR program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

WhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

This fan is very quiet.

By Michael

from Seattle,WA

Verified Buyer

Comments about WhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

Installation was easy. These latest Panasonic fans are so quiet. And the best part: very low energy use. Worth every penny.

  • Was this a gift?:
  • No
 
5.0

Not even a whisper . . .

By Whip

from Flagler Beach, FL

Verified Buyer

Comments about WhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

This fan is definitely whisper compliant! Very quiet. Performs beautifully for its stated purpose.

Will buy another one without hesitation.

 
5.0

Like it a lot

By Bontz

from Mountlake Terrace, WA

Verified Buyer

Comments about WhisperValue 50 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

Bought two for both main bathroom and bathroom in master bedroom. Both bathrooms are relatively very small so they satisfy both needs. Less powerful than the replaced one in main bath so there is still light fog on the mirror after shower but good part is it is not as cold as before so we are willing to turn it on. Very quiet but still recognizable. Installation is easy. Looks very nice and solid.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers