WhisperGreen 80 CFM Ceiling Ventilation Fan Zoom

WhisperGreen 80 CFM Ceiling Ventilation Fan


Brand: Panasonic

FV-08VK3 has been discontinued.
Direct Replacement:
SKU: FV-05-11VK1
Brand: Panasonic



Application: Bathroom
Motor: DC
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-1/2"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Hertz: 60
Air Flow Capacity (CFM): 80
Features: Energy Star Qualified
Sone: 0.3
Thermal Fuse Protection: Yes
Height (Inches): 11.25
Width (Inches): 14.25"
Depth (Inches): 16.75"
Warranty: 6 Yr DC Motor/3 Yr Parts

Description for Panasonic FV-08VK3

Constant CFM Performance
This WhisperGreen model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible, perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier installation because the installer no longer has to worry as much about compromising the fan's performance.

Quiet Motor Means Quiet Operation
Panasonic is the first ventilation fan manufacturer to incorporate a DC motor in residential mechanical ventilation fans. The WhisperGreen series incorporates a totally enclosed DC motor designed for extremely quiet, energy-efficient operation. The permanently lubricated motor is also engineered for trouble-free, continuous run for several years.

Energy StarĀ® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

WhisperGreen 80 CFM Ceiling Ventilation Fan

Q&A: Ask the Questions, share answers