WhisperGreen-Lite 80 CFM Ceiling Ventilation Fan w/ Light Zoom

WhisperGreen-Lite 80 CFM Ceiling Ventilation Fan w/ Light

SKU:FV-08VKL3

Brand: Panasonic

Panasonic
FV-08VKL3 has been discontinued.
Direct Replacement:
SKU: FV-08VKL4
Brand: Panasonic
0

Resources

Specs

Application: Bathroom
Motor: DC
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-1/2"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Lamp Model #: LPFHT32E35
Lamp Watts: 1 x 32
Lamp Color Rendering Index: 84
Rated Life (hours): 10000
Night Light Lamp Watts: 4
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 80
Features: Energy Star Qualified
Night-Light Feature and 2 Included Lamps
Sone: < 0.3
Thermal Fuse Protection: Yes
Height (Inches): 12
Width (Inches): 14.25"
Depth (Inches): 17"
Warranty: 6 Yr DC Motor/3 Yr Parts

Description for Panasonic FV-08VKL3

Constant CFM Performance
This WhisperGreen-Lite model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible, perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen-Lite fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier installation because the installer no longer has to worry as much about compromising the fan's performance.

Quiet Motor Means Quiet Operation
Panasonic is the first ventilation fan manufacturer to incorporate a DC motor in residential mechanical ventilation fans. The WhisperGreen-Lite series incorporates a totally enclosed DC motor designed for extremely quiet, energy-efficient operation. The permanently lubricated motor is also engineered for trouble-free, continuous run for several years.

Bright Ideas
Electronic ballast technology and two ENERGY STAR® qualified 18-watt compact, flicker-free fluorescent lamps are equivalent to 100-watt incandescent lighting. And a 4-watt night-light is convenient for all, especially young families. Includes 2 lamps**

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to our efficient, cool running motors and fluorescent bulbs, it does not create excessive heat-a common problem with recessed lighting fixtures and some competitors' fan/light combinations. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
**Lamp contains mercury. Dispose according to local, state and Federal laws.

WhisperGreen-Lite 80 CFM Ceiling Ventilation Fan w/ Light

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperGreen-Lite 80 CFM Ceiling Ventilation Fan w/ Light
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

WhisperGreen-Lite Ceiling Fan

By valerie

from boston, ma

Verified Buyer

Comments about WhisperGreen-Lite 80 CFM Ceiling Ventilation Fan w/ Light:

Surprised unit was plastic -- but this way it won't rust
fits flat against ceiling -- not intrusive
light is an additive - not enough to be main light
quiet, but as super quiet as expected

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WhisperGreen-Lite 80 CFM Ceiling Ventilation Fan w/ Light

    Q:

    How do you change the light bulb in the WhisperGreen Bathroom light and fan?
    Asked on 6/19/2013 by Susan from United States

    1 answer

Displaying question 1

Do you have a question about this product?