WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor Zoom

WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor

SKU:FV-08VKM3

Brand: Panasonic

Panasonic
Qty Price
$151.23
/ each
$299.90 / box (2 units x $149.95)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Bathroom
Motor: DC
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-1/2"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 6"
4"
Voltage:
?
120v
Hertz: 60
Features: Smart Action Motion Sensor
Energy Star Qualified
Built-in Controls
Sone: < 0.3
Thermal Fuse Protection: Yes
Height (Inches): 11
Width (Inches): 14.25"
Depth (Inches): 17"
Warranty: 6 Yr DC Motor/3 Yr Parts
Air Flow Capacity (CFM): 80

Description for Panasonic FV-08VKM3

Constant CFM Performance
This WhisperGreen model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible, perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier installation because the installer no longer has to worry as much about compromising the fan's performance.

Variable Speed Control
This fan is equipped with a CustomVent Variable Speed Control.This allows the fan to run continuously at a pre-set lower level of 0-70 CFM that can then be elevated to a maximum of 80 CFM when the switch is turned on, or via the SmartAction Motion Sensor. A High/Low delay timer (adjustable up to 60 minutes), will then return the fan to the minimum CFM level after a period of time set by the user.

SmartAction® Motion Sensor
The SmartAction motion sensor automatically activates whenever someone enters or leaves the room.

Quiet Motor Means Quiet Operation
Panasonic is the first ventilation fan manufacturer to incorporate a DC motor in residential mechanical ventilation fans. The WhisperGreen series incorporates a totally enclosed DC motor designed for extremely quiet, energy-efficient operation. The permanently lubricated motor is also engineered for trouble-free, continuous run for several years.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to efficient, cool running motors, it does not create excessive heat. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
NOTE: For additional information and technical specifications, see "Product Specifications" document attached below.

WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls & Motion Sensor

Q&A: Ask the Questions, share answers