WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls Zoom

WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls

SKU:FV-08VKSE3

Brand: Panasonic

Panasonic
Qty Price
$369.75
/ each
$695.90 / box (2 units x $347.95)
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Bathroom
Motor: DC
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-1/2"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 30-80
Features: Built-in Controls
Energy Star Qualified
Sone: < 0.3
Thermal Fuse Protection: Yes
Height (Inches): 11
Width (Inches): 14.25"
Depth (Inches): 17"
Warranty: 6 Yr DC Motor/3 Yr Parts

Description for Panasonic FV-08VKSE3

Panasonic has combined two life-long technologies to develop the energy efficient fan/light solution. Utilizing only 7.5 Watts, the 80 CFM WhisperGreen LED FV-08VKSE3 and FV-08VKME3 are more energy efficient than ENERY STAR standards, and the 12-watt LED light engine with a one-watt LED night light provides warm, energy efficient illumination. LED bulbs in general use about 75 percent less energy than traditional incandescent bulbs and last at least 35 times longer.

Powered by SmartFlow Optimum CFM Technology, the WhisperGreen LED can detect and compensate for additional static pressure by increasing the airflow to achieve the specified CFM output; what that means is no matter how the fan is installed, it will operate as it should, to ensure it exhausts biological pollutants and volatile organic compounds (VOCs) to create a cleaner indoor environment.

All WhisperGreen models are ENERGY STAR rated, HVI certified and ideal for complying with ASHRAE Standard 62.2, the ventilation platform adopted by LEED for Homes, ENERGY STAR Indoor Air Quality Program, CalGreen and California Title 24.

WhisperGreen 80 CFM Ceiling Ventilation Fan w/ Built-in Controls

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons