WhisperCeiling 80 CFM Ceiling Ventilation Fan Zoom

WhisperCeiling 80 CFM Ceiling Ventilation Fan


Brand: Panasonic

Qty Price
/ each
$311.85 / box (3 units x $103.95)
In Stock! Ships in 24-48 Hours
(29 Available)



Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-1/2"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Hertz: 60
Air Flow Capacity (CFM): 80
Features: Built-in Damper
Double Hanger Bar
Energy Star Qualified
Sone: < 0.3
Thermal Fuse Protection: Yes
Height (Inches): 10.83
Width (Inches): 14.17"
Depth (Inches): 16.73"
Warranty: 3 Year Parts

Description for Panasonic FV-08VQ5

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
Quiet Operation at .25" Water Gauge
WhisperCeiling fans feature a totally enclosed condenser motor and a double-tapered, dolphin shaped bladed blower wheel to quietly move air. Since .1" w.g. is an unrealistic amount of static pressure when installed, our fans have been rated at .25" w.g., the industry standard for performance measurement for ASHRAE, ENERGY STAR®, LEED for Homes, and HVI. Panasonic leads the way with incomparable sone levels at both .1" and .25" w.g.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), we designed the electrical configuration of this model's condenser motor to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy Star® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

WhisperCeiling 80 CFM Ceiling Ventilation Fan


by PowerReviews
PanasonicWhisperCeiling 80 CFM Ceiling Ventilation Fan

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Repeat purchaser

By Steve

from Oklahoma

Verified Buyer

Comments about WhisperCeiling 80 CFM Ceiling Ventilation Fan:

I purchased 3 Panasonic Whisperceiling exhaust fans for our new home and was very pleased with the performance. My brother was also impressed and replaced exhaust fans in his home. I bought this item for installation in my mothers home and she was so accustomed to the noise from her Broan and had to make certain the fan was in operation. I had to enlarge the space in her ceiling to accommodate this fan and the installation required 1.5 hours to complete. Shipping was quick and incident free. I am very satisfied with my purchasing experiences at SupplyHouse.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers