WhisperValue 80 CFM Super Low Profile Ceiling/Wall Ventilation Fan Zoom

WhisperValue 80 CFM Super Low Profile Ceiling/Wall Ventilation Fan

SKU:FV-08VS1

Brand: Panasonic

Panasonic
FV-08VS1 has been discontinued.
Direct Replacement:
SKU: FV-08VS3
Brand: Panasonic
3

Specs

Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Wall
Ceiling Recessed
Mounting Opening: 10-7/8"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Voltage:
?
120v
Hertz: 60
Sone: 1.4
Air Flow Capacity (CFM): 80
Features: Energy Star Qualified
Thermal Fuse Protection: Yes
Warranty: 3 Year Parts

Description for Panasonic FV-08VS1

Technology That Boosts Performance
The perfect marriage of efficiency and convenience, new features and technologies make the latest generation of Panasonic ventilation fans perfect for many ventilation applications. Whisper quiet operation and outstanding performance are achieved through aerodynamic fan design technology. This new approach uses features like a tapered Sirocco fan to deliver improved ventilation excellence. These design and engineering improvements were made specifically to reduce already incredibly low sone levels.

Super Low Profile Housing Design
With a housing depth of 3-3/4", these super-slim fans minimize space requirements and installation time. Because the fan housing is slimmer than conventional fans, it requires less ceiling cavity to be installed. WhisperValue fans are ideal for remodeling and manufactured structured homes.

ENERGY STAR®-Qualified for Energy Savings
ENERGY STAR®-qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The ENERGY STAR program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

WhisperValue 80 CFM Super Low Profile Ceiling/Wall Ventilation Fan

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperValue 80 CFM Super Low Profile Ceiling/Wall Ventilation Fan
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Price

By Remodeler

from San Diego

Verified Buyer

Comments about WhisperValue 80 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

Besides the great price, very quiet for this price range.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons