WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan Zoom

WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan

SKU:FV-10VS3

Brand: Panasonic

Panasonic
Qty Price
$76.88
/ each
$221.85 / box (3 units x $73.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Bathroom
Motor: Condenser
Motor Bearing: Ball
Blower Wheel Type: Sirocco
Mount: Wall
Ceiling Recessed
Mounting Opening: 10-1/4"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 100
Features: Energy Star Qualified
Sone: 1.4
Thermal Fuse Protection: Yes
Warranty: 3 Year Parts

Description for Panasonic FV-10VS3

Technology That Boosts Performance
The perfect marriage of efficiency and convenience, new features and technologies make the latest generation of Panasonic ventilation fans perfect for many ventilation applications. Whisper quiet operation and outstanding performance are achieved through aerodynamic fan design technology. This new approach uses features like a tapered Sirocco fan to deliver improved ventilation excellence. These design and engineering improvements were made specifically to reduce already incredibly low sone levels.

Super Low Profile Housing Design
With a housing depth of 3-3/8", these super-slim fans minimize space requirements and installation time. Because the fan housing is slimmer than conventional fans, it requires less ceiling cavity to be installed. WhisperValue fans are ideal for remodeling and manufactured structured homes.

Easy Installation
FV-10VS3 features a 4" round compatible oval duct that can be easily installed in a 2x4 construction. The unique shape of the duct also allows a higher CFM to be maintained. In addition to ceiling mount, WhisperValue FV-10VS3 is UL listed for a wall mount application. The 3-3/8" housing depth is suitable with 2x4 wall frames.

ENERGY STAR®-Qualified for Energy Savings
ENERGY STAR®-qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The ENERGY STAR program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Product works quietly and effectively.

By deek1259

from Queens, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

        Works great in bathroom and barely makes a sound. Love that its so quiet but also very effective. Would recommend.

        • Was this a gift?:
        • No
         
        5.0

        best wall exhaust fan made

        By Robert the electrician

        from Boston MA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

              Venting a bathroom with a wall fan is my approach of last resort but when it becomes necessary this is the fan to use. Panasonic bath exhaust fans are the gold standard.

              • Was this a gift?:
              • No
               
              5.0

              Best Fan I've Installed or Used

              By TD

              from Kansas City, MO

              Verified Buyer

              Comments about WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

              Best Fan I've Installed or Used

               
              5.0

              Great deal!

              By Laguna Builders

              from Sacramento

              Verified Buyer

              Comments about WhisperValue 100 CFM Super Low Profile Ceiling/Wall Ventilation Fan:

              Perfect bathroom fan, high exhaust with little noise. We have a bunch of bathroom remodels coming up so timing was great, I should have purchased 10 more.

              Displaying reviews 1-4

              Back to top

              Q&A: Ask the Questions, share answers