WhisperValue-Lite 100 CFM Super Low Profile Ceiling Ventilation Fan w/ Light Zoom

WhisperValue-Lite 100 CFM Super Low Profile Ceiling Ventilation Fan w/ Light

SKU:FV-10VSL2

Brand: Panasonic

Panasonic
Qty Price
$174.00
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
3

Specs

Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-7/8"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Night Light Lamp Watts: 4
Lamp Watts: 2 x 18 watts
Lamp Color Rendering Index: 84
Lamp Model #: FDS18E35/4
Rated Life (hours): 10000
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 100
Sone: 1.5
Features: Energy Star Qualified
Thermal Fuse Protection: Yes
Warranty: 3 Year Parts

Description for Panasonic FV-10VSL2

Technology That Boosts Performance
The perfect marriage of efficiency and convenience, new features and technologies make the latest generation of Panasonic ventilation fans perfect for many ventilation applications. Whisper quiet operation and outstanding performance are achieved through aerodynamic fan design technology. This new approach uses features like a tapered Sirocco fan to deliver improved ventilation excellence. These design and engineering improvements were made specifically to reduce already incredibly low sone levels.

Super Low Profile Housing Design
With a housing depth of 3-3/4", these super-slim fans minimize space requirements and installation time. Because the fan housing is slimmer than conventional fans, it requires less ceiling cavity to be installed. WhisperValue-Lite fans are ideal for remodeling and manufactured structured homes.

Easy Installation
FV-10VSL1 features a 4" round compatible oval duct that can be easily installed in a 2x4 construction. The unique shape of the duct also allows a higher CFM to be maintained.

Bright Ideas
Electronic ballast technology and two powerful 18-watt compact, flicker-free fluorescent lamps** (included) assure strong light output along with super energy efficiency. And a 4-watt night-light is convenient for all, especially young families.

ENERGY STAR®-Qualified for Energy Savings
ENERGY STAR®-qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The ENERGY STAR program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes
** Lamp contains mercury. Dispose according to local, state and Federal laws.

WhisperValue-Lite 100 CFM Super Low Profile Ceiling Ventilation Fan w/ Light

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons