WhisperFit 110 CFM Ceiling Ventilation Fan Zoom

WhisperFit 110 CFM Ceiling Ventilation Fan

SKU:FV-11VF2

Brand: Panasonic

Panasonic
Qty Price
$162.75
/ each
$461.85 / box (3 units x $153.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling
Mounting Opening: 10-7/8"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Voltage:
?
120v
Hertz: 60
Air Flow Capacity (CFM): 110
Features: Energy Star Qualified
Double Hanger Bar
Built-in Damper
Sone: 1.5
Thermal Fuse Protection: Yes
Height: 5-5/8"
Width (Inches): 10-1/4"
Depth (Inches): 10-1/4"
Warranty: 3 Year Parts

Description for Panasonic FV-11VF2

Low-Profile Housing for Smaller Ceiling Cavities
Do you have 2" x 6" joists in your ceiling? Are you having trouble finding a ventilating fan that will fit in this small cavity? Well, this model was made just for you. Designed to fit 2" x 6" joists or larger, this low-profile fan doesn't sacrifice performance for size. An optional 3" duct adaptor is also included for those areas where a smaller duct is necessary.

So Quiet You Might Not Know it's On
This WhisperFit fan features a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. The fan uses a wide blower wheel that moves a large amount of air at reduced RPMs. The blower wheel is also designed to draw air in from both sides, which helps keep the noise down, as there is more area for the air to enter the wheel. In fact, it is quiet enough that you might not even know it's on.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), the electrical configuration of this model's condenser motor is designed to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy StarĀ® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to our efficient, cool running motors and fluorescent bulbs, it does not create excessive heat--a common problem with recessed lighting fixtures and some competitors' fan/light combinations. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes, when used with a GFCI branch circuit wire
  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes

WhisperFit 110 CFM Ceiling Ventilation Fan

REVIEW SNAPSHOT®

by PowerReviews
PanasonicWhisperFit 110 CFM Ceiling Ventilation Fan
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Better than my original fans!

By gsalty

from melbourne, florida

Verified Buyer

Comments about WhisperFit 110 CFM Ceiling Ventilation Fan:

I had to replace all 4 of my bathroom exhaust fans because they had either stopped working or were making an unbearable rattling sound. So the new fans had to fit in the existing ceiling area and had to be QUIET!! This fan does both. Just perfect. Exactly what I wanted. Couldn't be happier.

(1 of 1 customers found this review helpful)

 
5.0

Great little fan.

By Dan

from Seattle, WA

Verified Buyer

Comments about WhisperFit 110 CFM Ceiling Ventilation Fan:

Having a cathedral ceiling with 2x6 rafters doesn't leave a lot of options for installing a bath exhaust fan. Although this fan doesn't specifically state it is for retrofit with no attic access and no existing fan, it can be installed that way without too much trouble. Nice and quiet, works great.

 
5.0

"Nice and quiet"

By Him

from Hudson, nh

Verified Buyer

Comments about WhisperFit 110 CFM Ceiling Ventilation Fan:

I bought 2 to replace old fan for my bathrooms; I installed one already, it's very quiet and have good suction.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WhisperFit 110 CFM Ceiling Ventilation Fan

    Q:

    May I install flooring in the attic directly over the fan unit? (WhisperFit 110 CFM model #FV-11VF2)
    Asked on 8/27/2012 by Sensei from USA

    1 answer

    • CUSTOMER CARE

      A:

      There should be no problem for installing the fan in the location described. This fan was designed to be installed between floors in 2 x 6 construction.

      Answered on 8/30/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons