WhisperWarm 110 CFM Ceiling Ventilation Fan w/ Heater & Light Zoom

WhisperWarm 110 CFM Ceiling Ventilation Fan w/ Heater & Light

SKU:FV-11VHL2

Brand: Panasonic

Panasonic
Qty Price
$395.25
/ each
In Stock! Ships in 24-48 Hours
(24 Available)

Specs

Application: Bathroom
Motor: Condenser
Motor Bearing: Ball
Blower Wheel Type: Sirocco
Mount: Ceiling
Mounting Opening: 17-3/8" x 12-5/8"
Grille Size: 18-1/8" L x 13-5/16" W
Material: Galvanized Steel
Duct Size: 4"
Air Flow Capacity (CFM): 110
Heating Element Watts: 1400
Heater Blower Fan (Watts): 25
Heater Blower Fan (CFM): 90
Lamp Model #: FDS18E35/4
Lamp Watts: 2 x 18 watts
Voltage:
?
120v
Rated Life (hours): 10000
Hertz: 60
Lamp Color Rendering Index: 84
Night Light Lamp Watts: 4
Sone: 0.7
Thermal Fuse Protection: Yes
Warranty: 3 Year Parts

Description for Panasonic FV-11VHL2

Add a Little Warmth for Those Cold Days
Forget about those goose bumps when stepping out of the shower on those cold winter days! This unit is equipped with a heater to add a little warmth when the temperature starts to drop. A tubular, stainless-steel-sheathed heating element features Nichrome wire with magnesium oxide for optimal heat transfer and electrical insulation at elevated temperatures.

So Quiet You Might Not Know it's On
WhisperWarm fans feature a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. The fan uses a wide blower wheel that moves a large amount of air at reduced RPMs. The blower wheel is also designed to draw air in from both sides, which helps keep the noise down, as there is more area for the air to enter the wheel. In fact, it is quiet enough that you might not even know it's on.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), the electrical configuration of this model's condenser motor is designed to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Also, thanks to our efficient, cool running motors and fluorescent bulbs, it does not create excessive heat-a common problem with recessed lighting fixtures and some competitors' fan/light combinations. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • Washington State VIAQ Code: Yes
  • California Title 24 Compliant: Yes


**Lamp contains mercury. Dispose according to local, state and Federal laws.

WhisperWarm 110 CFM Ceiling Ventilation Fan w/ Heater & Light

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons