WhisperCeiling 110 CFM Ceiling Ventilation Fan Zoom

WhisperCeiling 110 CFM Ceiling Ventilation Fan

SKU:FV-11VQ3

Brand: Panasonic

Panasonic
FV-11VQ3 has been discontinued.
Direct Replacement:
SKU: FV-11VQ5
Brand: Panasonic

Specs

Application: Bathroom
Motor: Condenser
Blower Wheel Type: Sirocco
Motor Bearing: Ball
Mount: Ceiling Recessed
Mounting Opening: 10-7/8"
Grille Size: 13"
Material: Galvanized Steel
Duct Size: 4"
Voltage:
?
120v
Hertz: 60
Wattage:
?
30.7
Air Flow Capacity (CFM): 110
Features: Energy Star Qualified
Built-in Damper
Double Hanger Bar
Sone: 0.8
Thermal Fuse Protection: Yes

Description for Panasonic FV-11VQ3

So Quiet You Might Not Know it's On
WhisperCeiling fans feature a totally enclosed condenser motor and a double-tapered, dolphin shaped bladed blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. Our fan uses a wide blower wheel that moves a large amount of air at reduced RPMs, so it is quiet enough that you might not even know it's on.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), we designed the electrical configuration of this model's condenser motor to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

User-Friendly Installation
Detachable adaptors, firmly secured duct ends, adjustable mounting brackets (up to 26"), fan/motor units that detach easily from the housing and uncomplicated wiring all lend themselves to user-friendly installation. This model also features a double-hanger bar system for ideal positioning.

Energy StarĀ® Qualified for Energy Savings
Energy Star qualified products feature super-quiet operation and high CFM-to-Watt efficiency. The Energy Star program was created to help consumers identify products that can save them money and protect the environment by saving energy.

Tired of Cold Air Coming Through Your Ventilation Fan?
This Panasonic fan has a built-in damper to prevent backdraft, which helps to prevent outside air from coming through the fan. Loose fill or batt insulation can be placed directly over the fan housing to prevent heat from escaping.

Additional Features

  • UL Listed for Tub/ Shower Enclosure: Yes, when used with a GFCI branch circuit wire
  • Washington State VIAQ Code: Yes

WhisperCeiling 110 CFM Ceiling Ventilation Fan

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons